Cooper B-Line 4 in. Pipe Saddle Insulation

BB3165PLN

Fits Pipe Size

Starting at $54.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Plain
Color Finish
Plain
Fits Pipe Size
4 in
Height
4-13/25 in
Length
12 in
Material
Steel
Thickness
4 in
Weight
6-4/25
Width
6-281/1000 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday