4 in. Steel Adjustable Pipe Saddle Support

You last purchased this on
 
Eaton B-Line Series

4 in. Steel Adjustable Pipe Saddle Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

4 in. Steel Adjustable Pipe Saddle Support

  • Fast #
  • Part #BB30964PLN
  • Item #4060575
  • Manufacturer Part #78101104748
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • MSS SP-69 & SP-58, Type 38
  • Eaton B-Line series adjustable pipe saddle support
  • Adjustable pipe saddle support is designed to support horizontal pipe from floor stanchion where vertical adjustment is required
  • 8.38" H x 3" D
  • 650 op temp
  • 4.5" max pipe size
  • Plain
  • Steel
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 38, ANSI SP-69
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3 in
Diameter - Outside:
4-1/2 in
Fits Pipe Size:
4 in
Height:
8-19/50 in
MSS:
MSS SP-58 Type 38, MSS SP-69
Material:
Steel
Maximum Temperature:
650
Origin:
Domestic
Product Type:
Pipe Saddle Support
Schedule Class:
Schedule 40
Thread Length:
1
Weight:
4.03 lb