Cooper B-Line

4 in. Riser Clamp Copper

Part #BB3373CTDCUP  |  Manufacturer Part #78101172318

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Dura Copper Epoxy

Color Finish: DURA-COPPER™

Color Finish Category: Copper Tones

FM Approved: Yes

Fits Pipe Size: 4 in

Height: 1 in

Length: 12-1/2 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Steel

UL Listed: Yes

Weight: 170

Width: 1 in

Work Load Limit: 300