Cooper B-Line

4 in. Screw Rod Plain

Part #BB3213PLNCP  |  Manufacturer Part #78101114894

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

FM Approved: No

Fits Pipe Size: 3/8 in

Length: 4 in

Material: Steel

UL Listed: No