4 in. Standard U- Bolt With Hex Nut Black

You last purchased this on
 
Eaton B-Line Series

4 in. Standard U- Bolt With Hex Nut Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

4 in. Standard U- Bolt With Hex Nut Black

  • Fast #
  • Part #BB3188PLNP
  • Item #1195390
  • Manufacturer Part #78101111336
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 10" H x 4" D
  • Steel
  • Eaton B-Line series standard U-bolt
  • U-bolt with 4 hex nuts
  • 3" thread length
  • 750 temp
  • 1/2"-13 rod size
  • 2114 load cap
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 24, ANSI SP-69 Type 24
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4 in
Drive Type:
Hex
Fits Pipe Size:
4 in
Height:
10 in
Length:
25 in
MSS:
MSS SP-58 Type 24, MSS SP-69 Type 24
Material:
Steel
Origin:
Domestic
Product Type:
U-Bolt
Thread Length:
3
Thread Size:
1/2 in
UL Listed:
Yes
Weight:
0.94 lb
Width:
25 in
Work Load Limit:
2114 lb