Cooper B-Line
4 in. Steel Riser Clamp
Part #BB3373PLTDP | Item #1195164 | Manufacturer Part #78101172091
Fits Pipe Size
Product Details
- Used for supporting vertical piping
Documents
Specifications
ANSI Specifications: [ANSI SP-69, ANSI SP-58]
Application: Fire Protection
Coating: Cadmium
FM Approved: Yes
Fits Pipe Size: 4 in
Height: 1 in
Length: 12-7/8 in
MSS Specifications: [MSS SP-58, MSS SP-69]
Material: Steel
Product Type: Hanger Material
UL Listed: Yes
Weight: 228
Width: 7-37/200 in
Work Load Limit: 810