4 in. Universal Shelf Bracket
4 in. Universal Shelf Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series shelf angle and brackets
Specifications
- Coating:
- Electroplated Zinc
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Height:
- 4 in
- Length:
- 4 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Bracket, Shelf Angle
- Weight:
- 0.132 lb
- Width:
- 1-39/50 in
- Work Load Limit:
- 132 lb