Cooper B-Line

4 in. Zinc Plated Standard Pipe Strap

Part #BB24004ZN  |  Manufacturer Part #78101163093

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Fits Pipe Size: 4 in

Height: 1-5/8 in

Length: 7-3/4 in

Type: BB24004ZN

UL Listed: Yes

Weight: 1-3/5

Width: 4-131/200 in