4 in. Zinc Plated Vee Bottom Clevis Hanger
4 in. Zinc Plated Vee Bottom Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7.75" H x 4" D
- Steel
- Eaton B-Line series vee bottom clevis hanger
- Yellow zinc chromate
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- ASTM:
- ASTM A-1011
- Application:
- Plastic Pipe
- Coating:
- Yellow Zinc Chromate, Zinc Plated
- Fits Pipe Size:
- 4 in
- Height:
- 9-3/8 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1/2 in