4 x 1-1/4 in. Sway Brace Attachment

Part #B1001PLNPH  |  Item #3535454  |  Manufacturer Part #Y379012040

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 4 in

Height: 2-1/8 in

Length: 8-149/500 in

Material: Carbon Steel

UL Listed: Yes

Weight: 1-59/100

Width: 6-1/2 in