4 in. 450 lb. Steel Fast Clamp Sway Brace
TOLCO™ 4 in. 450 lb. Steel Fast Clamp Sway Brace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series TOLCO lateral sway brace attachment
Specifications
- Application:
- Residential, Fire Sprinkler
- Coating:
- Electroplated, Electrogalvanized
- Collection:
- TOLCO™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Diameter:
- 4 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Height:
- 1 in
- Length:
- 7-41/100 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Lateral Sway Brace Attachment
- UL Listed:
- Yes
- Weight:
- 1.103 lb
- Width:
- 5-12/25 in
- Work Load Limit:
- 450 lb