5-14/25 in. Insulation Protector Shield

Part #BB31518XGALV  |  Item #1590372  |  Manufacturer Part #78101108521

Fits Pipe Size:

5-14/25 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Pre-galvanized

Fits Pipe Size: 5-14/25 in

Height: 2-413/500 in

Length: 12 in

MSS Specifications: MSS SP-69

Material: Carbon Steel

Weight: 1-47/100

Width: 5-163/250 in