Cooper B-Line 5-1/8 in. OD Plated Pre-Assembly Strut Clamp

BB2062PAZN

Fits Pipe Size

5-1/8 in

$8.81

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Fits Pipe Size
5-1/8 in
Gauge
11
Height
1-1/4 in
Length
6-369/500 in
Material
Steel
Weight
7/10
Width
5-73/200 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday