5-3/8 in. 3-Hole Carbon Steel Splice Plate

You last purchased this on
 
Eaton B-Line Series

5-3/8 in. 3-Hole Carbon Steel Splice Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

5-3/8 in. 3-Hole Carbon Steel Splice Plate

  • Fast #
  • Part #BB141ZN
  • Item #1394576
  • Manufacturer Part #78101150443
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eaton B-Line series splice plate
  • Requires Certification

Specifications

Coating:
Zinc
Height:
23/100 in
Length:
5-37/100 in
Material:
Carbon Steel
Origin:
Domestic
Product Type:
Splice Plate
Thickness:
4 in
Weight:
0.55 lb
Width:
1-31/50 in