Cooper B-Line 5-5/8 in. Plated Pre-Assembly Strut Clamp

BB2066PAZNEA

Outside Diameter

5-5/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
5-5/8 in
Gauge
11
Height
1-1/4 in
Length
7-241/1000 in
Material
Steel
Outside Diameter
5-5/8 in
Weight
83/100
Width
5-173/200 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday