5 in. Zinc plated Steel Adjustable Standard Clevis Hanger

You last purchased this on
 
Eaton B-Line Series

B3100F Series 5 in. Zinc plated Steel Adjustable Standard Clevis Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B3100F Series 5 in. Zinc plated Steel Adjustable Standard Clevis Hanger

  • Fast #
  • Part #BB3100FZNPLTS
  • Item #4728163
  • Manufacturer Part #78101105231
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eaton B-Line series felt lined clevis hanger
  • 8.75" H x 5" D, steel
  • 8-11 in rod size
  • 5" max pipe size
  • Yellow zinc chromate
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Application:
Copper Pipe, Institutional, Non-Insulated Pipes, Commercial
Coating:
Yellow Zinc Chromate
Collection:
B3100F Series
Color Finish Category:
Yellows
Color Finish Name:
Yellow
FM Approved:
Yes
Fits Pipe Size:
5 in
Height:
8-3/4 in
MSS:
MSS SP-58 Type 1, MSS SP-69 Type 1
Material:
Steel
Origin:
Domestic
Product Type:
Clevis Hanger
Rod Size (in):
5/8 in
UL Listed:
Yes
Weight:
1.746 lb
Work Load Limit:
1430 lb