0 items

Cooper B-Line 5/8 in. Hex Nut

BBFVHN58

Thread Length

0.625

$3.53

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Material
Glass Reinforced Plastic
Material Type
Polyurethane
Thread Length
0.625

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday