5 in. Black Adjustable Roller Hanger
5 in. Black Adjustable Roller Hanger
Frequently Purchased Together
Product Details
- Eaton B-Line series adjustable yoke pipe roll
Specifications
- ANSI:
- ANSI SP-58 Type 43, ANSI SP-69 Type 43
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 5 in
- Height:
- 9-3/16 in
- Length:
- 9-3/16 in
- MSS:
- MSS SP-58 Type 43, MSS SP-69 Type 43
- Material:
- Cast Iron, Steel
- Origin:
- Domestic
- Product Type:
- Adjustable Yoke Pipe Roll
- Rod Size (in):
- 5/8 in
- Thread Size:
- 5/8 in
- Tool Type:
- Pipe Roll, Pipe Roller Hanger
- Weight:
- 6 lb
- Width:
- 5-15/16 in
- Work Load Limit:
- 685 lb