5 in. Plain Riser Clamp
5 in. Plain Riser Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 497-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series riser clamp
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58 Type 8
- Application:
- Vertical Piping
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 5 in
- Height:
- 5 in
- Length:
- 13-3/4 in
- MSS:
- MSS SP-69, MSS SP-58 Type 8
- Material:
- Steel
- Maximum Temperature:
- 650
- Origin:
- Global
- UL Listed:
- Yes
- Weight:
- 4.8 lb
- Width:
- 1-1/2 in
- Work Load Limit:
- 1160 lb