Zinc Plated Carbon Steel Channel Beam Clamp Assembly
Zinc Plated Carbon Steel Channel Beam Clamp Assembly
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 2075-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3.3750" H x 3" L x 2.3750" W
- 1850 lbs load cap
- Eaton B-Line series beam clamps
- Zinc finish
- 0.75" beam thickness
Specifications
- ASTM:
- ASTM A-653, ASTM B-633 SC3 Type III
- Coating:
- Electroplated Zinc
- Depth:
- 5 in
- FM Approved:
- No
- Height:
- 3-3/8 in
- Length:
- 3 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Product Type:
- Beam Clamp
- Thickness:
- 0.75 in
- UL Listed:
- Yes
- Weight:
- 0.93 lb
- Width:
- 2-3/8 in
- Work Load Limit:
- 1850 lb