5 in. Dura Copper Epoxy Strut Pipe Clamp
5 in. Dura Copper Epoxy Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hex nuts and head hex cap screws.
- Eaton B-Line series copper tubing riser clamp, 5" H x 13.62" L x 1.5" W, Steel.
Specifications
- Coating:
- Dura Copper Epoxy
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- Yes
- Fits Pipe Size:
- 5 in
- Material:
- Copper
- UL Listed:
- Yes
- Weight:
- 15.35 lb
- Width:
- 2-1/2 in
- Work Load Limit:
- 1160 lb