Cooper B-Line
5 in. Domestic Standard Plated Riser Clamp Black
Part #BB3373US5ZN | Item #4075934 | Manufacturer Part #11937692
Fits Pipe Size
Product Details
Documents
Specifications
Coating: Zinc
Color Finish: Black
Color Finish Category: Blacks
Fits Pipe Size: 5 in
Material: Steel
UL Listed: Yes