Cooper B-Line

5 in. Pipe Roller Chair

Part #BB3120PLNS  |  Manufacturer Part #78101106670

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI SP-69, ANSI SP-58]

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 5 in

Height: 1 in

Length: 1 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Steel

Type: BB3120PLNS

Weight: 4-1/100

Width: 1 in