5 in. Plated Standard U-Bolt With Hex Nut
5 in. Plated Standard U-Bolt With Hex Nut
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 12.5" H x 5" D
- Steel
- Eaton B-Line series standard U-bolt
- U-bolt with 4 hex nuts
- 3" thread length
- 750 temp
- 1/2"-13 rod size
- 2114 load
Specifications
- ANSI:
- ANSI SP-58 Type 24, ANSI SP-69 Type 24
- Coating:
- Zinc
- Diameter:
- 5 in
- Drive Type:
- Hex
- Fits Pipe Size:
- 5 in
- Height:
- 12-1/2 in
- Length:
- 100 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69 Type 24
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- U-Bolt
- Thread Length:
- 3
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 1.04 lb
- Width:
- 50 in
- Work Load Limit:
- 2114 lb