Cooper B-Line
5 in. Steel Riser Clamp
Part #BB3373PLTDS | Item #1266427 | Manufacturer Part #78101172101
Fits Pipe Size
Product Details
Documents
Specifications
ANSI Specifications: [ANSI SP-69, ANSI SP-58]
Coating: Zinc
FM Approved: Yes
Fits Pipe Size: 5 in
Height: 1-1/2 in
Length: 13-3/4 in
MSS Specifications: MSS SP-69
Material: Steel
UL Listed: Yes
Weight: 4-43/50
Width: 8-31/100 in