0 items

Cooper B-Line 5 in. Strut Conduit Pipe Clamp

BB2019ZN

Fits Pipe Size

5 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-1011, ASTM A-1011 HSLA
Coating
Pre-Galvanized
Fits Pipe Size
5 in
Gauge
11
Height
1-1/4 in
Length
7-23/200 in
Material
Aluminum, Stainless Steel
Material Type
304L
Outside Diameter
5-1/2 in
Thickness
11 in
UL Listed
No
Weight
701/1000
Width
5-37/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday