5/16 in. Plated Nut with Spring

Part #BN223ZN  |  Item #6021610  |  Manufacturer Part #78101140323

Inside Diameter:

5/16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Height: 85/100 in

Inside Diameter: 5/16 in

Length: 1-3/4 in

Thread Size: 18 mm

Weight: 67/1000

Width: 1-3/8 in