Cooper B-Line
5/8 in. Plated Nut (Less Spring)
Part #BN255WOZN | Item #1261061 | Manufacturer Part #78101140663
Inside Diameter
Product Details
- Thread Size: 5/8"
Specifications
Coating: Zinc
Height: 5/10 in
Inside Diameter: 5/8 in
Length: 1-3/8 in
Thread Size: 11 mm
Type: BN255WOZN
Weight: 41/250
Width: 1-23/100 in