5/8 in. Plated Spring Nut

Part #BN255ZN  |  Item #1246234  |  Manufacturer Part #78101140373

Thread Size:

5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Height: 1-23/100 in

Length: 2 in

Material: Carbon Steel

Thread Size: 5/8 in

Type: BN255ZN

Weight: 41/250

Width: 1-3/8 in