5/8 in. Plated Weldless Round Head Eye Nut in Plain
5/8 in. Plated Weldless Round Head Eye Nut in Plain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58
- Coating:
- Zinc
- Color Finish Name:
- Zinc
- Diameter - Inside 1:
- 5/8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Forged Steel