5/8 in. Steel Plated Side Beam Angle Clip
5/8 in. Steel Plated Side Beam Angle Clip
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- MSS SP-69 & SP-58, Type 34
- Eaton B-Line series side beam angle clip
- Designed for attaching a hanger rod to the side of beams or walls
- 909 lbs load cap
- Steel
- 3" H x 4" L x 2" W
Specifications
- ANSI:
- ANSI SP-58 Type 34, ANSI SP-69 Type 34
- Application:
- Residential
- Coating:
- Electroplated Zinc
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Fits Pipe Size:
- 5/8 in
- Gauge (metal):
- 7 ga
- Height:
- 3 in
- Length:
- 4 in
- MSS:
- MSS SP-58 Type 34, MSS SP-69 Type 34
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Side Beam Angle Clip
- UL Listed:
- Yes
- Weight:
- 0.48 lb
- Width:
- 2 in
- Work Load Limit:
- 909 lb