5/8 x 1/2 in. Threaded Tube Strut Clamp

Part #BBPIC062  |  Item #3810000  |  Manufacturer Part #11889425

Fits Pipe Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Plastic

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 1/2 in

Height: 1-22/100 in

Length: 1-22/25 in

Material: Plastic

Outside Diameter: 5/8 in

UL Listed: Yes

Weight: 31/1000

Width: 1-14/25 in