6-1/8 in. Plated Strut Clamp with Hardware

Part #BB2110ZN  |  Item #1255596  |  Manufacturer Part #78101161740

Fits Pipe Size:

6-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Pre-Galvanized

Fits Pipe Size: 6-1/8 in

Height: 1-1/4 in

Length: 7-789/1000 in

Weight: 47/50

Width: 6-73/200 in