6 in. 8 Dura-blok Adjustable Roof Support

You last purchased this on
 
Eaton B-Line Series

Dura-Blok™ 6 in. 8 Dura-blok Adjustable Roof Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Dura-Blok™ 6 in. 8 Dura-blok Adjustable Roof Support

  • Fast #
  • Part #BDBE108
  • Item #4009838
  • Manufacturer Part #12359543
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 8" H x 9.35" L x 6" W
  • Cast iron
  • Eaton B-Line series Dura-Blok support base with rod riser and channel
  • Electro-plated
  • Requires Certification

Specifications

ASTM:
ASTM B-633
Coating:
Electroplated
Collection:
Dura-Blok™
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
8 in
Length:
9-7/20 in
Material:
Cast Iron
Origin:
Domestic
Product Type:
Support Base
Thickness:
2 in
Weight:
9.35 lb
Width:
6 in
Work Load Limit:
200 lb