6 in. Plain Steel Adjustable Standard Clevis Hanger

You last purchased this on
 
Eaton B-Line Series

B3100 Series 6 in. Plain Steel Adjustable Standard Clevis Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B3100 Series 6 in. Plain Steel Adjustable Standard Clevis Hanger

  • Fast #
  • Part #BB3100PLNU
  • Item #454871
  • Manufacturer Part #78101105066
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 15° swing in either direction allows pipe to easily feed thru
  • Pipe will not 'pinch' when installing
  • Engineered design aligns bolt holes for quicker overhead installation
  • Type-1, standard
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 1, ANSI SP-69
Adjustable:
Yes
Application:
Commercial, Residential
Coating:
Plain
Collection:
B3100 Series
FM Approved:
Yes
Fits Pipe Size:
6 in
Height:
1-1/2 in
Length:
10-2/5 in
MSS:
MSS SP-58 Type 1, MSS SP-69 Type 1
Material:
Steel
Origin:
Global
Product Type:
Clevis Hanger
Schedule Class:
Standard
Temperature Range:
Up to 650 Deg F (Up to 343 Deg C)
UL Listed:
Yes
Weight:
2.575 lb
Width:
10 in
Work Load Limit:
1940 lb