6 x 1/2 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger
Fig 200 6 x 1/2 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 in (15mm) thru 2 in (50mm) sizes have flared edges for ease of installation on all pipe types and protects CPVC plastic pipe from abrasion. Captured knurled nut design (flared top) on 1 in thru 2 in sizes keep nut from separating with hanger. Hanger is easily installed around pipe
- 2 in (65mm) thru 8 in (200mm)) Spring tension on nut holds it securely in hanger before installation. Knurled nut is easily removed.
- For fire sprinkler and other general piping purposes. Knurled swivel nut design permits hanger adjustment after installation.
- For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
- MSS SP-69 & SP-58, Type 10.
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- ASTM:
- ASTM A-653 Grade 90
- Adjustable:
- Yes
- Application:
- Fire Protection
- Coating:
- Pre-Galvanized
- Collection:
- Fig 200
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Height:
- 10-1/8 in
- Length:
- 9-27/100 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Origin:
- Domestic
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 1/2 in
- Size:
- 1/2 in-13
- Temperature Range:
- Up to 650 Deg F
- UL Listed:
- Yes
- Weight:
- 0.73 lb
- Width:
- 6-89/100 in
- Work Load Limit:
- 1250 lb