6 4L IN-LINE SWAY Attachment Plain

This product has been replaced by

Eaton B-Line Series Plain Steel and Stainless Steel Sway Brace Attachment
Eaton B-Line Series 6 in. Steel Longitudinal and Lateral Brace Attachment
Manufacturer Part #13521128
You last purchased this on
 
Eaton B-Line Series

TOLCO™ 6 4L IN-LINE SWAY Attachment Plain

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Eaton B-Line Series Plain Steel and Stainless Steel Sway Brace Attachment
Eaton B-Line Series 6 in. Steel Longitudinal and Lateral Brace Attachment
Manufacturer Part #13521128
Eaton B-Line Series

TOLCO™ 6 4L IN-LINE SWAY Attachment Plain

  • Fast #
  • Part #B4LPLNU
  • Item #3534615
  • Manufacturer Part #Y088060
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
  • For bracing pipe against sway and seismic disturbance.
  • Requires Certification

Specifications

Application:
Residential, Fire Sprinkler
Collection:
TOLCO™
Color Finish Category:
Neutrals
Color Finish Name:
Plain
Fits Pipe Size:
6 in
Height:
4-106/125 in
Length:
13-499/1000 in
Material:
Steel
Type:
B4LPLNU
UL Listed:
Yes
Weight:
5-7/10 lb
Width:
7-361/1000 in