6 in. Long Lateral Sway Brace Attachment
TOLCO™ 6 in. Long Lateral Sway Brace Attachment
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
- For bracing pipe against sway and seismic disturbance.
Specifications
- Application:
- Residential, Fire Sprinkler
- Collection:
- TOLCO™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Height:
- 3-363/500 in
- Length:
- 13-107/200 in
- Material:
- Steel
- NSF Certified:
- No
- Type:
- B4LAPLNU
- UL Listed:
- Yes
- Weight:
- 5-211/1000 lb
- Width:
- 7-3/8 in