6 in. Plated Flat Post Base For B22

Part #BB280FLZN  |  Item #1195137  |  Manufacturer Part #78101157143

Length:

8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Depth: 3-1/2 in

Height: 3 in

Length: 8 in

Material: Carbon Steel

Thickness: 1/4 in

Weight: 2-37/40

Width: 3-181/250 in