6 in. Plated Square Post Base
6 in. Plated Square Post Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series post base
Specifications
- Coating:
- Zinc
- Height:
- 1-31/50 in
- Length:
- 6 in
- Material:
- Carbon Steel
- Origin:
- Global
- Product Type:
- Post Base
- Weight:
- 3.3 lb
- Width:
- 6 in