Cooper B-Line

6 in. Square Post Base for B22 Green

Part #BB280SQGRN  |  Manufacturer Part #78101157152

Width:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Dura-Green®

Color Finish: Green

Color Finish Category: Greens

Height: 6 in

Length: 6 in

Material: Carbon Steel

Weight: 3-23/25

Width: 6 in