6 in. Standard Clevis Hanger

Part #BB3100FPLTDU  |  Item #1207369  |  Manufacturer Part #78101105234

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI SP-69, ANSI SP-58]

Coating: Zinc

FM Approved: Yes

Fits Pipe Size: 6 in

Height: 1-1/2 in

Length: 10-51/125 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Steel

UL Listed: Yes

Weight: 2-23/40

Width: 10 in