6 in. Standard Clevis Hanger Green
6 in. Standard Clevis Hanger Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series Slide-Rite clevis hanger
Documents
Specifications
- Coating:
- Dura-Green®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Fits Pipe Size:
- 6 in
- Height:
- 1-1/2 in
- Length:
- 10-51/125 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Clevis Hanger
- UL Listed:
- Yes
- Weight:
- 2.575 lb
- Width:
- 10 in