6 in. Plated Steel Riser Clamp

You last purchased this on
 
Eaton B-Line Series

6 in. Plated Steel Riser Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

6 in. Plated Steel Riser Clamp

  • Fast #
  • Part #BB3373PLTDU
  • Item #1207355
  • Manufacturer Part #78101172111
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Approvals: Underwriters laboratories listed in the USA (UL), Canada (cUL) 3/4 in (20mm) - 8 in (200mm) factory mutual engineering approved (FM) for plain and electro-galvanized zinc, 3/4 in (20mm) thru 8 in (200mm) conforms to federal specification
  • Standard riser clamp is used for supporting vertical piping
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 8, ANSI SP-69
Application:
Commercial, Residential, Industrial
Coating:
Plated
Color Finish Category:
Greys
Color Finish Name:
Zinc
FM Approved:
Yes
Fits Pipe Size:
6 in
Height:
1-1/2 in
Length:
14-3/4 in
MSS:
MSS SP-58 Type 8, MSS SP-69
Material:
Steel
Maximum Temperature:
650
Product Type:
Riser Clamp
UL Listed:
Yes
Weight:
526 lb
Width:
9-249/500 in
Work Load Limit:
1570 lb