6 x 1-1/4 in. Sway Brace Attachment

Part #B1001PLNUH  |  Item #3518666  |  Manufacturer Part #Y379012060

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 6 in

Height: 1-227/250 in

Length: 9-249/250 in

Material: Carbon Steel

Type: B1001PLNUH

UL Listed: Yes

Weight: 1-99/100

Width: 8-157/250 in