6 in. Plain Steel Pipe Covering Protection Saddle Insulation Shield
B3163 6 in. Plain Steel Pipe Covering Protection Saddle Insulation Shield
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 12 in H x 6 in D
- Steel
- Eaton B-Line series pipe covering protection saddle
- 2.5 in insult thickness
- 6 in max pipe size
- 1800 Lbs. load cap
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Residential
- Coating:
- Plain
- Collection:
- B3163
- Diameter:
- 6 in
- Fits Pipe Size:
- 6 in
- Height:
- 12 in
- MSS:
- MSS SP-58 Type 39A, MSS SP-58 Type 39B, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Pipe Covering Protection Saddle
- Thickness:
- 2-1/2 in
- UL Listed:
- Yes
- Weight:
- 6.94 lb
- Width:
- 1 in
- Work Load Limit:
- 1800 lb