7-1/4 in. 4-Hole Splice Plate

You last purchased this on
 
Eaton B-Line Series

7-1/4 in. 4-Hole Splice Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

7-1/4 in. 4-Hole Splice Plate

  • Fast #
  • Part #BB341ZN
  • Item #1395099
  • Manufacturer Part #78101153323
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eaton B-Line series splice plate
  • Requires Certification

Specifications

Coating:
Zinc
Height:
1-31/50 in
Length:
7-1/4 in
Material:
Carbon Steel
Origin:
Domestic
Product Type:
Splice Plate
Thickness:
4 in
Weight:
0.76 lb
Width:
1-31/50 in