0 items

Cooper B-Line 7-3/4 in. Strut Clamp with Hardware

BB2123ZN

Outside Diameter

7-3/4 in

$14.42

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Includes Combination Recess Hex Head Machine Screw and Square Nut
  • Inline repairable
  • Investment cast components

SPECIFICATIONS

Coating
Electroplated Zinc
Gauge
11
Material
Steel, Zinc
Outside Diameter
7-3/4 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday