7-31/50 x 12 in. Galvanized Insulation Protection Shield
7-31/50 x 12 in. Galvanized Insulation Protection Shield
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 557-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series insulation protection shield
Specifications
- ANSI:
- ANSI SP-69
- Coating:
- Pre-Galvanized
- Diameter:
- 7-16/25 in
- Diameter - Inside 1:
- 50 in
- Height:
- 12 in
- Length:
- 12 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Origin:
- Global
- Weight:
- 2.53 lb
- Width:
- 250 in