Cooper B-Line

7 Series 1/4 in. Strut Clamp with Hardware

Part #BB2023ZN  |  Manufacturer Part #78101161303

Outside Diameter:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-1011, ASTM A-1011 HSLA]

Coating: Electroplated

Collection: 7 Series

Fits Pipe Size: 1/4 in

Gauge: 16

Height: 1-19/100 in

Length: 1-3/5 in

Outside Diameter: 1/4 in

UL Listed: No

Weight: 103/1000

Width: 1-1/4 in

Work Load Limit: 120